Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black
Mfr # ZB-803-720-SET-BK-GG
Zoro # G3643250
product price: $1,473.99
/ea
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 27-1/2"
- Shape Concave, Convex
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-720-SET-BK-GG
- Zoro # G3643250
- UPC # 847254083256
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 27-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Concave, Convex |
Number of Compartments | 3 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Reception Set,Black Leather,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Black (PFC2BK)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- Flash Furniture Living Room Sets