Shop All Patio Dining Chairs & Stools
Flash Furniture
2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy
Mfr # 2-ET-SWVLPTO-30-NV-GG
Zoro # G901238776
original price:
$273.45
19% off
new price: $218.99
/pk 2, $109.50/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Galvanized Steel, Textilene
- Width 22.5
- Height 51.5
- Overall Width 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-ET-SWVLPTO-30-NV-GG
- Zoro # G901238776
- UPC # 889142609285
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.5 |
Height | 51.5 |
Overall Width | 22.5 |
Overall Height | 51.5 |
Overall Length | 26.5 |
Length | 26.5 |
Details
Color | Navy |
Material | Galvanized Steel, Textilene |
Weight | 56 |
Capacity | 300 |
Weight Capacity | 300 |
Description
Are you tired of eating dinner at the kitchen and dining room table? Get some fresh air and have the family meet you outside to enjoy your meals on these swivel patio stools. The seats are wrapped in a lightweight textilene material with its waterfall edge offering unparalleled comfort. Patio stools are becoming a popular choice to furnish outdoor living spaces. This collection includes a set of 2 patio bar stools to be placed around your bar height table. For your convenience, the stools swivel a full 360 degrees to be accessible from any angle. Beautifully crafted arms ease the pressure from your upper body as you hold your beverage or rest in a natural position. You'll enjoy casual meals, birthday parties and laid-back chats with friends all year round with these rustproof galvanized steel stools. Purchase this set of 2 patio swivel bar stools for your outdoor entertainment space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER SOURCE Water Source YHRK1NL Yard Hydrant Repair Kit; 7 x 5.25 x 1 in. (139039)
- FLOWZONE Bottom Wand Holster (Green) (FZRAEK)
- GARDENERS BLUE RIBBON Plant Saucer, 8" (VS8VUS)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- FLASH FURNITURE Green Metal Indoor-Outdoor Chair with Arms (4-CH-31270-GN-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- Flash Furniture Patio Dining Chairs & Stools