Shop All Patio Dining Chairs & Stools
Flash Furniture
2PK Outdoor Stool - 30 inch Patio Bar Stool, Black
Mfr # 2-ET-SWVLPTO-30-BK-GG
Zoro # G1688927
product price: $226.99
/pk 2, $113.50/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Textilene
- Width 22.5
- Height 51.5
- Weight Capacity 300
- Length 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-ET-SWVLPTO-30-BK-GG
- Zoro # G1688927
- UPC # 889142925149
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.5 |
Height | 51.5 |
Length | 26.5 |
Details
Color | Black |
Material | Galvanized Steel, Textilene |
Weight Capacity | 300 |
Description
Are you tired of eating dinner at the kitchen and dining room table? Get some fresh air and have the family meet you outside to enjoy your meals on these swivel patio stools. The seats are wrapped in a lightweight textilene material with its waterfall edge offering unparalleled comfort. Patio stools are becoming a popular choice to furnish outdoor living spaces. This collection includes a set of 2 patio bar stools to be placed around your bar height table. For your convenience, the stools swivel a full 360 degrees to be accessible from any angle. Beautifully crafted arms ease the pressure from your upper body as you hold your beverage or rest in a natural position. You'll enjoy casual meals, birthday parties and laid-back chats with friends all year round with these rustproof galvanized steel stools. Purchase this set of 2 patio swivel bar stools for your outdoor entertainment space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME Rose & Flower Food With Systemic 14-12-11 (10846 / 12845)
- FIMCO Adjustable Nozzle Tip, 5163100 Handgun (7771774)
- SOLO 1.5 Gal. VitonSeals Industrial Sprayer (454-HD)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- Flash Furniture Patio Dining Chairs & Stools