Shop All Patio Dining Chairs & Stools
Flash Furniture
2PK Navy Outdoor Barstools with Flex Material
Mfr # 2-JJ-092H-NV-GG
Zoro # G301802362
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Fabric, Metal, Plastic, Polyester, PVC, Steel
- Width 22
- Height 50
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-092H-NV-GG
- Zoro # G301802362
- UPC # 889142982807
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 50 |
Overall Length | 26 |
Overall Width | 22 |
Overall Height | 50 |
Length | 26 |
Details
Color | Navy |
Material | Fabric, Metal, Plastic, Polyester, PVC, Steel |
Weight | 26 |
Finish | Black Powder Coat |
Capacity | 352 |
Weight Capacity | 352 |
Description
Furnish your outdoor space with this patio bar stool that coordinates well with our glass bar height metal patio bar table. Use this barstool with back as additional outdoor seating around your deck and patio when you have gatherings. As an added bonus these stackable patio stools stack up to 4 high for storage. The patio dining stool is very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. The sling style stool with footrest provides a comfortable resting place for your feet, while the arms relieve pressure from your upper body. Place these patio stools around your outdoor bar while you wait for a drink or the food to come off the grill. Whether you have a backyard with a pool or green space these outdoor barstools will add attractive seating for your family and guests to enjoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- DB ELECTRICAL Manifold for Massey Ferguson Tractor 175 Others - 733206M1 (1209-1800)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- Flash Furniture Patio Furniture