Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
2PK Modern White Adirondack Chairs & 22" Fire Pit
Mfr # JJ-C145092-202-WH-GG
Zoro # G105369610
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Polystyrene, Stainless Steel
- Length 37.5
- Width 30.5
- Height 39.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C145092-202-WH-GG
- Zoro # G105369610
- UPC # 196861002557
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 37.5 |
Width | 30.5 |
Height | 39.5 |
Details
Material | Iron, Polystyrene, Stainless Steel |
Color | White |
Description
Refresh your outdoor space with this set of 2 commercial grade modern dual slat Adirondack rocking chairs and 22" round fire pit. The upgraded design of this 3 piece outdoor set is ideal on your concrete patio, in the backyard, or can be transported to your campsite. The fire pit includes a spark screen, grate, and poker to help you manage your wood burning fire. Constructed from polystyrene and UV treated, the set of 2 modern Adirondack chairs won't chip, splinter or peel, are lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight. The outdoor fire pit is made from iron and is coated with a hight temperature paint. A lower band not only looks great but also gives greater stability to the fire pit. Assembly for your new poly resin chairs takes less than 30 minutes each while the portable fire pit goes together in 10 minutes or less. Water and a neutral detergent maintains the appearance of your chairs while the camping fire pit cleans with a citrus based degreaser and nylon brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARD TOP 4 in. Pool Pipe Extender (HA1523000)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- BAYER Advanced Fungus Control For Lawns Granules 10-Pounds (BAY701230A)
- SOLO 1 gal. Farm and Landscape Sprayer, 48" Hose Length (430-1G)
- FLASH FURNITURE Black Adirondack Rockers & 22" Fire Pit, PK 2 (JJ-C147052-202-BK-GG)
- FLASH FURNITURE 195 Black Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BK-GG)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories