Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
2PK Gray/Black Outdoor Folding Patio Sling Chair
Mfr # 2-TLH-SC-044-B-GG
Zoro # G7626266
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Plastic, Steel, Textilene
- Finish Black Powder Coat
- Overall Width 20.75
- Overall Height 37.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-TLH-SC-044-B-GG
- Zoro # G7626266
- UPC # 889142927167
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 20.75 |
Overall Height | 37.5 |
Overall Length | 22.5 |
Details
Color | Black |
Material | Fabric, Plastic, Steel, Textilene |
Finish | Black Powder Coat |
Capacity | 352 |
Description
Lounge poolside or under a gazebo on this folding sling chair to be used on its own or with a patio dining table. These patio dining chairs are very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. Weather resistant powder coated frames are durable and are for year-round use. When you have outdoor sporting events you can use this portable folding chair that folds compactly and is lightweight to tote around effortlessly. Ensure that you always have a seat by taking with you to the community pool. Purchase several of these outdoor chairs for gatherings and parties. This set of 2 folding patio chairs can be used on the go or anywhere in or outside of the home. These chairs come ready for use to enjoy upon arrival. Pair with our glass patio table to complete your outdoor patio dining set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON Wren Bird Hse Red Cedar (NAWREN1N)
- KOHLER Kit Closure Plate Assy (24 009 238-S)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15055)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE Black Modern Poly Resin Adirondack Rockers, PK 2 (JJ-C14709-BK-2-GG)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- Flash Furniture Patio Club Chairs & Chaise Lounges