Shop All Patio Dining Chairs & Stools
Flash Furniture
2PK Gray Outdoor Barstools with Flex Material
Mfr # 2-JJ-092H-GR-GG
Zoro # G501802360
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fabric, Metal, Plastic, Polyester, PVC, Steel
- Width 22
- Height 50
- Overall Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-092H-GR-GG
- Zoro # G501802360
- UPC # 889142982845
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 50 |
Overall Width | 22 |
Length | 26 |
Overall Length | 26 |
Overall Height | 50 |
Details
Color | Gray |
Material | Fabric, Metal, Plastic, Polyester, PVC, Steel |
Weight | 26 |
Weight Capacity | 352 |
Capacity | 352 |
Finish | Black Powder Coat |
Description
Furnish your outdoor space with this patio bar stool that coordinates well with our glass bar height metal patio bar table. Use this barstool with back as additional outdoor seating around your deck and patio when you have gatherings. As an added bonus these stackable patio stools stack up to 4 high for storage. The patio dining stool is very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. The sling style stool with footrest provides a comfortable resting place for your feet, while the arms relieve pressure from your upper body. Place these patio stools around your outdoor bar while you wait for a drink or the food to come off the grill. Whether you have a backyard with a pool or green space these outdoor barstools will add attractive seating for your family and guests to enjoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Line Trimr .095 Prof100' (490-021-0031)
- SUNBELT BLADE-MOWER, 14-5/8", 5PT 14" x3" x1" (A-B1HV2201)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Front Clip Dino Racer(fvb13/flj84) (FVB13 PW JURASSIC WORLD DINO RACER GREEN FRONT CL)
- MULTIPET MINI LAMB CHOP 6"" (48372)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- Flash Furniture Patio Dining Chairs & Stools