Shop All Patio Cushions & Pillows
Flash Furniture
2PK Cream High Back Adirondack Chair Cushions
Mfr # JJ-CSN14501-CREAM-2-GG
Zoro # G006006201
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.2
- Overall Width 19.25
- Material Fabric, Olefin, Polypropylene
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-CSN14501-CREAM-2-GG
- Zoro # G006006201
- UPC # 840196398112
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Overall Width | 19.25 |
Overall Height | 2 |
Details
Weight | 4.2 |
Material | Fabric, Olefin, Polypropylene |
Color | Cream |
Description
Your Adirondack chairs will be even more comfortable when you add this set of 2 padded high back cushions. These comfy 2 inch thick foam filled polyester cushions are covered with a water-resistant olefin finish for indoor/outdoor use. An elastic back strap securely fastens these cushions to your patio chairs to ensure they stay in place when you stand or sit. Use a damp cloth to wipe clean or remove the zippered covers to hand wash and air dry for a deeper clean to ensure your cushions look great all season long.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTPN)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Deck 5/8in. x 147-7/8in. (75-682)
- STENS Wheel Motor, Scag 482639 (025-507)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- FLASH FURNITURE Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige (LTS-CUSHION-3-BG-GG)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Light Charcoal, 48" x 18" x 3" (62-015-LCHARC-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN42183)
- Flash Furniture Outdoor Chairs