Shop All Patio Cushions & Pillows
Flash Furniture
2PK Blue High Back Adirondack Chair Cushions
Mfr # JJ-CSN14501-BL-2-GG
Zoro # G706006204
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Width 19.25
- Weight 4.2
- Material Fabric, Olefin, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-CSN14501-BL-2-GG
- Zoro # G706006204
- UPC # 840196398082
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Overall Height | 2 |
Overall Width | 19.25 |
Details
Weight | 4.2 |
Material | Fabric, Olefin, Polypropylene |
Color | Blue |
Description
Your Adirondack chairs will be even more comfortable when you add this set of 2 padded high back cushions. These comfy 2 inch thick foam filled polyester cushions are covered with a water-resistant olefin finish for indoor/outdoor use. An elastic back strap securely fastens these cushions to your patio chairs to ensure they stay in place when you stand or sit. Use a damp cloth to wipe clean or remove the zippered covers to hand wash and air dry for a deeper clean to ensure your cushions look great all season long.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Green (SFG-4100-X)
- THERMOS Stainless Steel Beverage Bottle, 1.1 qt, Stainless Steel/Black (2510TRI2)
- QUADEL Rigid Seedling Protector Tubes (3638)
- IK SPRAYERS Complete Foam 1.5 Adapter (81776602)
- FLASH FURNITURE Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige (LTS-CUSHION-3-BG-GG)
- BETSY DRAKE Betsy Drake SN13211NBT 12 x 12 in. North Shore Long Island to Niantic Bay; CT Nautical Map - Tan Cord Small Corded Indoor & Outdoor Pillow (SN13211NBT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 23"x23"x5" (62-019-EMBLUE-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- Flash Furniture Patio Cushions & Pillows