Shop All Patio Dining Chairs & Stools
Flash Furniture
2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro
Mfr # 2-CH-61200-18-BQ-GG
Zoro # G2786553
original price:
$193.99
4% off
new price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 15.5
- Height 33.25
- Weight Capacity 500
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-18-BQ-GG
- Zoro # G2786553
- UPC # 889142063377
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Height | 33.25 |
Length | 20 |
Details
Item | Black-Antique Gold Metal Indoor-Out,PK2 |
Color | Black-Antique Gold |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | Black Powder Coat |
Description
Black-Antique Gold Metal Indoor-Out,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Brass Hose Swivel (72700)
- IGLOO Cooler Handle 25-72Qt (21023)
- TARPCO SAFETY 24 ft x 36 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X36)
- BIRD-B-GONE Bird B Gone Inc. B44 MMFT050X Bird Deterrent Flash Tape (B44 MMFT050X)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack White Metal Indoor-Outdoor Chair (2-CH-61200-18-WH-GG)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- Flash Furniture Patio Furniture