Shop All Bar Height Stools
Flash Furniture
2PK 30" Charcoal Faux Linen Wood Framed Barstools
Mfr # CH-192162X000-30-CHAR-GG
Zoro # G606006250
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.5
- Overall Height 40.75
- Color Charcoal Faux Linen/Walnut
- Material Fabric, Foam, Polyester, Rubberwood (Parawood)
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-192162X000-30-CHAR-GG
- Zoro # G606006250
- UPC # 840196379470
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 20.5 |
Overall Height | 40.75 |
Overall Width | 20.5 |
Details
Color | Charcoal Faux Linen/Walnut |
Material | Fabric, Foam, Polyester, Rubberwood (Parawood) |
Capacity | 300 |
Description
Let the sophisticated style of this set of 2 commercial grade barstools, featuring soft and durable faux linen upholstery with decorative nail trimming, lend a touch of old world elegance and comfort to your home or business. The solid wood frame and legs are strong and sturdy and hold up to 300 lbs. static weight. The contoured mid-back design, foam padded seat, and integrated footrest invite you to sit back and get comfortable over drinks or dinner. To ensure smooth gliding and floor protection, protective felt pads have been added and this stool wipes clean with a dry cloth. Quick and easy assembly rounds out the favorable attributes this dining stool has to offer any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZGM302PK)
- Flash Furniture Bar Height Stools