Shop All Counter Height Stools
Flash Furniture
2PK 30" Black LeatherSoft Armless Barstool
Mfr # AY-1026H-30-BK-GG
Zoro # G605369660
product price: $292.99
/pk 2, $146.50/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Foam, Plywood, Polyurethane, Steel
- Length 23
- Capacity 300
- Height 43
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # AY-1026H-30-BK-GG
- Zoro # G605369660
- UPC # 840196379487
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 23 |
Height | 43 |
Width | 19.5 |
Details
Seat Color | Black LeatherSoft |
Seat Material | Foam, Plywood, Polyurethane, Steel |
Capacity | 300 |
Finish | Black Powder Coat |
Description
Add trending style and elegance to your home or business with this set of 2 commercial grade stools available in bar and counter heights. Boasting soft and durable LeatherSoft upholstery, these high back 30" barstools will be a hit in any environment. The contoured back and high density foam padding ensure your guests will want to linger over drinks in the hotel bar or dinner at their favorite spot. Strength and durability are key in the hospitality industry as well as the home and this pair of barstools features both. A powder coated steel frame and integrated footrest allow this upholstered stool to hold up to 300 lbs. static weight. Adjustable floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- ALSTON Alston Quality AC3000-24 Backless Bentwood Look Aluminum Stool (AC3000-24)
- Flash Furniture Counter Height Stools