Shop All Patio Dining Chairs & Stools
Flash Furniture
2Pack 30" High White Metal Barstool with Slat Back
Mfr # 2-CH-61200-30-WH-GG
Zoro # G2786508
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 15.5
- Height 43
- Weight Capacity 500
- Finish White Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-30-WH-GG
- Zoro # G2786508
- UPC # 889142066200
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Height | 43 |
Length | 20 |
Details
Item | White Metal Outdoor Stool,30",PK2 |
Color | White |
Material | Galvanized Steel |
Weight Capacity | 500 |
Finish | White Powder Coat |
Description
White Metal Outdoor Stool,30 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Eze-Scorer Bc Ipsc Practice, 12x18 (BC-37206)
- OREGON Scrench Chain Saw Tool (512959)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 72Lnk (72EXJ072G)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair with Arms (TLH-018C-BK-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Yellow (QI004228.YL)
- Flash Furniture Patio Furniture