Shop All Patio Dining Tables
This Product is Discontinued
Flash Furniture
28" Square Light Gray Steel Folding Patio Table (Discontinued)
Mfr # CO-1-SIL-GG
Zoro # G3605240
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Light Gray
- Height 28
- Material Steel
- Width 28
- Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-1-SIL-GG
- Zoro # G3605240
- UPC # 889142057284
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 28 |
Width | 28 |
Length | 28 |
Details
Item | Gray Folding Patio Table,28SQ |
Color | Light Gray |
Material | Steel |
Finish | Gray Powder Coat |
Capacity | 150 |
Description
Brighten up your patio space with this beautiful silver folding patio table. The rain flower printed top is very appealing. This table will enhance your bistro, cafe, restaurant, hotel or home patio space. With the convenience of a folding table you can use it as a temporary placement or fold away for storage or cleaning the space. Quickly unfold the table by pulling the center brace. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.