Shop All Patio Dining Tables
Flash Furniture
28" Square Gold Steel Folding Patio Table
Mfr # CO-1-GD-GG
Zoro # G3605213
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28
- Finish Gold Powder Coat
- Length 28
- Material Steel
- Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-1-GD-GG
- Zoro # G3605213
- UPC # 889142057253
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 28 |
Length | 28 |
Height | 28 |
Details
Finish | Gold Powder Coat |
Material | Steel |
Color | Gold |
Capacity | 150 |
Description
Brighten up your patio space with this beautiful gold folding patio table. The rain flower printed top is very appealing. This table will enhance your bistro, cafe, restaurant, hotel or home patio space. With the convenience of a folding table you can use it as a temporary placement or fold away for storage or cleaning the space. Quickly unfold the table by pulling the center brace. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 649825 (Ezgo / Cushman / Textron 649825)
- CHAMPIONS CHOICE Champion's Choice Selenium ""90"" Salt Block For Cattle 50 lb (100012623)
- GILMOUR Impulse Sprinkler, FullCircle, Metal (809993-1001)
- BILLY GOAT Hose Kit, 4 In. x 8 Ft., For KV650H/SPH (891125)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456033-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456036-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- Flash Furniture Outdoor Tables