Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
28" L 32" H, Straight
Mfr # DAD-SF2-1-GG
Zoro # G6436838
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Plastic, Polyester, Resin
- Back Color Gray
- Overall Depth 28"
- Series Contemporary
- Overall Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF2-1-GG
- Zoro # G6436838
- UPC # 889142156758
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Depth | 28" |
Overall Height | 30 |
Overall Width | 26.75 |
Width | 32-3/4" |
Overall Length | 27 |
Details
Item | Outdoor Chair |
Color | Light Gray |
Material | Fabric, Foam, Plastic, Polyester, Resin |
Back Color | Gray |
Series | Contemporary |
Arm Style | Straight |
Frame Material | Resin |
Capacity | 300 |
Description
Outdoor Chair,Rattan,Charcl,Gray Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 5000 sq ft (100544883)
- MTD Axle Assy-Rh Short (983-0126)
- TEEJET Replacement 40 Mesh Screen, 3/4"-1" (341040M)
- MTD V-Belt (954-04060B)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BL-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Blue (JJ-C14505-BLU-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- INVERNADERO Celina 5 Position Outdoor-Furniture Folding Arm Chair (IN2576384)
- Flash Furniture Patio Club Chairs & Chaise Lounges