Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
28" L 32" H, Straight
Mfr # DAD-SF1-1-GG
Zoro # G5031761
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Straight
- Width 32-3/4"
- Overall Depth 28"
- Back Color Tan
- Frame Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DAD-SF1-1-GG
- Zoro # G5031761
- UPC # 889142156703
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 32-3/4" |
Overall Depth | 28" |
Overall Width | 32.75 |
Overall Height | 32 |
Overall Length | 28 |
Details
Arm Style | Straight |
Back Color | Tan |
Frame Material | Resin |
Series | Contemporary |
Item | Outdoor Chair |
Color | Chocolate Brown |
Capacity | 300 |
Material | Fabric, Foam, Plastic, Polyester, Resin |
Description
Outdoor Chair,Rattan,Chocolate,Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 3700 PSI Morflex Hose, 25' x 1/4" (41107)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- FLOWZONE 11/16" 110 Degree Nozzle with Quick-Connect Adaptor (FZAAEW)
- DRUM WORKSHOP Matador 11 Quinto Natural Gold (M750S-AW)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- FLASH FURNITURE Black/Brown Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-BR-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Mahogany (JJ-C14505-MHG-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges