Shop All Bar & Counter Height Tables
Flash Furniture
27.75" W, 27.75" L, 40" H, Metal Top, White
Mfr # CH-31330-WH-GG
Zoro # G3603113
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27.75"
- Length 27.75"
- Height 40"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31330-WH-GG
- Zoro # G3603113
- UPC # 889142011675
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 27.75" |
Length | 27.75" |
Height | 40" |
Depth | 27-3/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | White |
Frame Color | White |
Frame Material | Metal |
Finish | White Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Bar Height Table |
Color | White |
Material | Galvanized Steel, Rubber (Floor Glides) |
Description
White Metal Bar Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- ZORO SELECT 7" Analog Quartz Wall Clock, Black (6NN64)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- FLASH FURNITURE Mahogany Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (RSRB1022-GG)
- FLASH FURNITURE Blk Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain (HDBF1017-GG)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Black (CH-51090-40-BK-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- Flash Furniture Bar & Counter Height Tables