Shop All Bar & Counter Height Tables
Flash Furniture
27.75" W, 27.75" L, 40" H, Metal Top, Grey
Mfr # CH-31330-SIL-GG
Zoro # G3602967
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27.75"
- Length 27.75"
- Height 40"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31330-SIL-GG
- Zoro # G3602967
- UPC # 889142011699
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 27.75" |
Length | 27.75" |
Height | 40" |
Depth | 27-3/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Grey |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Bar Height Table |
Material | Galvanized Steel, Rubber (Floor Glides) |
Color | Silver |
Description
Silver Metal Bar Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- FLASH FURNITURE Mahogany Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (RSRB1022-GG)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- Flash Furniture Bar & Counter Height Tables