Shop All Decorative Mirrors
Flash Furniture
27.5in Round Silver Metal Framed Accent Wall Mirror
Mfr # HMHD-9M3000SL-SLV-GG
Zoro # G608389375
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass, Metal
- Weight 14.52
- Height 27.5 in
- Width 27.5 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-9M3000SL-SLV-GG
- Zoro # G608389375
- UPC # 196861085260
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 27.5 in |
Width | 27.5 in |
Length | 2 in |
Details
Color | Silver |
Material | Glass, Metal |
Weight | 14.52 |
Description
Give any room in your home an instant refresh with this round wall mount mirror. The modern design boasts a 2in deep, matte silver metal frame that lends an up-to-date look to almost any decor. HD glass with real silver backing provides high reflectivity for a distortion-free image. Safety should always be first, especially in environments with children and pets. Shatterproof backing technology ensures the glass stays put in the frame when breakage occurs to prevent cuts. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and sheltered balconies. Hanging hardware is included for quick and easy installation of your new looking glass and this mirror wipes clean with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE Jada 40 x 30 Decorative Wall Mirror - Rounded Corners, Matte Silver (HMHD-22M198YBN-SLV-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- Flash Furniture Decorative Mirrors