Shop All Bar Height Stools
Flash Furniture
27 Inch Black Plastic and LeatherSoft Barstools, PK 2
Mfr # CH-210925-7-BK-GG
Zoro # G705668403
product price: $241.99
/pk 2, $121.00/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Polypropylene, Rubberwood (Parawood)
- Overall Length 21
- Overall Width 19
- Overall Height 41.5
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-210925-7-BK-GG
- Zoro # G705668403
- UPC # 840196379296
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 21 |
Overall Width | 19 |
Overall Height | 41.5 |
Details
Material | Foam, Polypropylene, Rubberwood (Parawood) |
Color | Black/Natural |
Capacity | 300 |
Description
Upgrade the seating in your restaurant, pub, or kitchen with this set of 2 commercial grade armless counter height counter stools. Featuring long-lasting plastic upholstery on the back and underseat with a matching soft and durable LeatherSoft upholstered padded fixed seat cushion, these modern counter height stools will blend seamlessly in your home or business. The rounded high back gives full support for a comfortable seating experience.
Designed to withstand extended use in the hospitality industry, these durable seats will do just as well in your busy household. The strong and sturdy solid wood legs and base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and felt pads prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Designed to withstand extended use in the hospitality industry, these durable seats will do just as well in your busy household. The strong and sturdy solid wood legs and base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and felt pads prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- TRUE Cutting Board, Poly, 72" x 11-3/4" x 1/2" (810821)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- FLASH FURNITURE 27 Inch White Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-WH-GG)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- FLASH FURNITURE Red Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6RDV-NAT-GG)
- FLASH FURNITURE Black Vinyl Barstool (2-DS-8220-BK-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1233)
- Flash Furniture Bar Height Stools