Shop All Counter Height Stools
Flash Furniture
26" Gray LeatherSoft Counter Stool with Wood Legs
Mfr # AY-1928-26-GY-GG
Zoro # G405369679
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Beechwood, Foam, Metal, Plywood, Polyurethane
- Seat Color Gray/Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # AY-1928-26-GY-GG
- Zoro # G405369679
- UPC # 840196379357
- Country of Origin China
- Category Counter Height Stools
Details
Seat Material | Beechwood, Foam, Metal, Plywood, Polyurethane |
Seat Color | Gray/Walnut |
Description
Bring your home or business into the 21st century with the modern trendy style of this commercial grade stool available in bar and counter heights. Covered in soft and durable LeatherSoft upholstery and boasting brushed silver accents on the legs and footrest, the minimalist style of this mid-back 26" counter stool is sure to be an asset in any decor. The contoured back, integrated arms, and high density foam padding give your guests the ultimate place to relax and unwind.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Savannah Quilt 2 Piece Set - Twin (318981VVC)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Restaurant Barstool, Metal X Bck, Blk Vny (XU-6F8B-CLR-BAR-BLKV-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 High Counter Height Stool, WhiteGray and Bamboo (SDA-AD642001-F-CS-WHGY-NAT-GG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- Flash Furniture Counter Height Stools