Shop All Counter Height Stools
Flash Furniture
26" Black LeatherSoft Barstool with Wood Legs, PK 2
Mfr # 2-AY-1928-26-BK-GG
Zoro # G005369611
product price: $327.99
/pk 2, $164.00/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Beechwood, Foam, Metal, Plywood, Polyurethane
- Seat Color Black/Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-AY-1928-26-BK-GG
- Zoro # G005369611
- UPC # 196861026164
- Country of Origin China
- Category Counter Height Stools
Details
Seat Material | Beechwood, Foam, Metal, Plywood, Polyurethane |
Seat Color | Black/Walnut |
Description
Bring your home or business into the 21st century with the modern trendy style of this set of 2 commercial grade stool available in bar and counter heights. Covered in soft and durable LeatherSoft upholstery and boasting soft bronze accents on the legs and footrest, the minimalist style of this mid-back 26" counter stool is sure to be an asset in any decor. The contoured back, integrated arms, and high density foam padding give your guests the ultimate place to relax and unwind.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- FLASH FURNITURE Restaurant Stool, Window Bck, Natural Sea (XU-DG6R7BWIN-BAR-NATW-GG)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- Flash Furniture Counter Height Stools