Shop All Bathroom Safety Bars and Chairs
Flash Furniture
26-1/4" L, Aluminum, White Bath Transfer Bench
Mfr # DC-HY3510L-WH-GG
Zoro # G9282041
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26-1/4"
- Material Aluminum
- Standards FDA, FSA
- Color White
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3510L-WH-GG
- Zoro # G9282041
- UPC # 889142563679
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-1/4" |
Width | 30" |
Height | 35-1/2" |
Details
Material | Aluminum |
Standards | FDA, FSA |
Color | White |
Weight Capacity | 300 lb. |
Item | White Bath Transfer Bench |
Features | Corrosion Proof |
Description
If bathroom safety is your goal at your assisted living facility, then a shower transfer bench should be available to every patient. Transfer chairs allow patients who have trouble with mobility slide their way out of the tub or shower while in a seated position. Suitable for any bathroom, the back installs on either side of the arm. If you plan on traveling, take your bath bench with you to feel at ease at your destination. The shower seat includes drainage holes to provide a better sitting experience allowing soapy water to drain through. Minimize buildup with a water based cleaner. Provide extra security to ease fearful patients who've fallen in the past with an FDA approved tub bench with rubber feet to prevent the bath chair from shifting. Don't risk slipping when a transfer bench chair makes it so easy to transition in and out of the shower.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- MOEN Eva 24" Towel Bar Bright Chrome (YB2824CH)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- B & K BALL VALVE SCH40 2"" SXS (107-638)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- FLASH FURNITURE 15" L, Plastic, Navy Bath & Shower Chair (DC-HY3410L-NV-GG)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- KOHLER 14-7/16" L, Purist, Metal, 12 Grab Bar (11891-S)
- Flash Furniture Bathroom Safety Bars and Chairs