Shop All Dry Erase Boards
Flash Furniture
24"x36" Magnetic Whiteboard
Mfr # YU-60X90-WHITE-GG
Zoro # G3633100
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Color White
- Overall Height 24
- Overall Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-60X90-WHITE-GG
- Zoro # G3633100
- UPC # 847254076043
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Overall Height | 24 |
Overall Width | 36 |
Size | 36 in W x 24 in H |
Overall Length | 2.75 |
Details
Item | Magnetic Marker Board,36" W x 24" H |
Color | White |
Material | Aluminum, Cardboard |
Weight | 9 |
Description
Magnetic Marker Board,36" W x 24" H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folders, Red, PK25 (PFX81608)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- FLASH FURNITURE White Board, 64.25W x 64.75H (YU-YCI-005-GG)
- FLASH FURNITURE Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-20X30-BLK-GG)
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- FLASH FURNITURE Mobile Whiteboard/Cloth Partition with Casters (BR-PTT001-3-MP-60183-GG)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- FLASH FURNITURE Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-24X36-BLK-GG)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- Flash Furniture Dry Erase Boards