Shop All Decorative Mirrors
Flash Furniture
24in Round Black Metal Framed Accent Wall Mirror
Mfr # HMHD-22M115YA-BLK-GG
Zoro # G708389442
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.34
- Material Glass, Metal
- Width 24 in
- Length 2 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-22M115YA-BLK-GG
- Zoro # G708389442
- UPC # 196861085215
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 24 in |
Length | 2 in |
Height | 24 in |
Details
Weight | 10.34 |
Material | Glass, Metal |
Color | Black |
Description
Give any room in your home an instant refresh with this round wall mount mirror. The modern design boasts a 2in deep, matte gold metal frame that lends an up-to-date look to almost any decor. HD glass with real silver backing provides high reflectivity for a distortion-free image. Safety should always be first, especially in environments with children and pets. Shatterproof backing technology ensures the glass stays put in the frame when breakage occurs to prevent cuts. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and sheltered balconies. Hanging hardware is included for quick and easy installation of your new looking glass and this mirror wipes clean with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20GN)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- FLASH FURNITURE Jada 40 x 30 Decorative Wall Mirror - Rounded Corners, Matte Silver (HMHD-22M198YBN-SLV-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE Jada 24 x 36 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M199YBN-BK-GG)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- FLASH FURNITURE Graham 22x65 Full Length Mirror, Wall Mounted or Wall Leaning, Rustic Solid Wood Frame in White Wash (HMHD-23M001YBN-WHTWSH-GG)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- Flash Furniture Decorative Mirrors