Shop All Decorative Mirrors
Flash Furniture
24" x 36" Black Metal Framed Accent Wall Mirror
Mfr # RH-M001-SRC6191MB-BK-GG
Zoro # G803614654
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14.5
- Overall Width 24
- Material Aluminum, Glass
- Overall Height 36
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RH-M001-SRC6191MB-BK-GG
- Zoro # G803614654
- UPC # 840196320625
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Overall Width | 24 |
Overall Height | 36 |
Overall Length | 1.5 |
Details
Weight | 14.5 |
Material | Aluminum, Glass |
Color | Black |
Description
Upgrade your space, whether old or new, and make any room look bigger and brighter with this rectangular wall mount mirror. The modern design boasts a slim, black powder-coated aluminum frame with rounded corners that can be mounted horizontally or vertically. Silver backed 4mm glass provides high reflectivity for a distortion-free image. No need to worry for your children and pets with this looking glass. Shatterproof backing technology ensures the glass stays put in case of accidental breakage to prevent cuts to small feet or paws. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and balconies. The mounting hardware is included with your new mirror so you can install it as soon as you receive it. Clean with water followed by a dry cloth to maintain its great looks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- KESSEBOHMER Angle Restrictor Lemans, 2PK (2501071918)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- Flash Furniture Decorative Mirrors