Shop All Activity & Classroom Tables
Flash Furniture
24" X 24" X 20.25", Vinyl Top, Brown
Mfr # JB-TABLE-TN-GG
Zoro # G3557055
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 24"
- Height 20.25"
- Tabletop Material Vinyl
- Tabletop Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JB-TABLE-TN-GG
- Zoro # G3557055
- UPC # 889142582205
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 20.25" |
Details
Tabletop Material | Vinyl |
Tabletop Color | Brown |
Frame Color | Brown |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Color | Tan |
Description
On the hunt for a multipurpose table for your growing toddler? This kid size folding table is perfect for snack time, arts & crafts, learning and reading. This kid dining room table can be placed next to the main dining table for everyone to enjoy meals as a family while allowing young kids to become more independent. Safety measure in place to keep the table from collapsing on children; push in lever to unlock, then fold. This table makes the perfect activity table with its easy to clean vinyl covering that is perfect for the playroom. Sized for shared spaces in the kitchen, bedroom or kid's playroom, this toddler table will be their special little table for everything. You won't be disappointed in the joy that you'll bring to your little lady or little man by presenting them with their very own folding table.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.37", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- Flash Furniture Activity & Classroom Tables