Shop All Activity & Classroom Tables
Flash Furniture
24" X 24" X 20.25", Vinyl Top, Brown
Mfr # JB-10-CARD-TN-GG
Zoro # G3557021
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 24"
- Height 20.25"
- Tabletop Material Vinyl
- Tabletop Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JB-10-CARD-TN-GG
- Zoro # G3557021
- UPC # 889142582199
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 20.25" |
Details
Tabletop Material | Vinyl |
Tabletop Color | Brown |
Frame Color | Brown |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Color | Tan |
Description
Set your growing babies up with a place setting for snacks, meals, crafts, reading, and educational games. This kids table and chair set is a must-have for young kids to have big time fun on a table sized perfectly for them. The convenient folding design stores behind furniture and inside closets. Safety measure in place to keep the chair from collapsing on children; push in metal lever to unlock, then fold. The table is equipped with a similar safety feature. Easy to clean vinyl material on both table and chairs make clean-up time a breeze. Hand a wet paper towel to your child to clean up their own messes like a big kid. This handy little table set provides a special space for children to enjoy activities. Sized for shared spaces in the kitchen, bedroom or kid's playroom, this toddler table set will help your growing child become more independent.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Knob Thermostat Dial (Z012314)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.37", Laminate Top, Grey (XU-A3072-REC-GY-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 30.37", Laminate Top, Red (XU-A3072-REC-RED-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- Flash Furniture Office & School Tables