Shop All Coat Hooks
Flash Furniture
24" Whitewashed Wall Mount Coat Rack with Baskets
Mfr # HFMHD-GDI-CRE8-012315-GG
Zoro # G505951002
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Pine Wood
- Hook Height 9.25
- Overall Length 5.5
- Weight 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HFMHD-GDI-CRE8-012315-GG
- Zoro # G505951002
- UPC # 196861030253
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 9.25 |
Overall Length | 5.5 |
Details
Material | Metal, Pine Wood |
Color | White Wash |
Weight | 6.38 |
Description
Form meets function in this multipurpose wall mounted storage shelf ideal for your entryway, bedroom, or bathroom. Featuring 3 wire baskets with label slots and 5 suspended adjustable hooks capable of holding up to 10 pounds, finding a dedicated space for your keys, coats, measuring cups, washcloths, and hand towels has never been easier. This mounted shelf also boasts an upper shelf to display photos or decor adding understated elegance to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your go-to shelf up and ready to go in 30 minutes or less. Available in 3 colors, purchase one for every room in your home and get truly organized.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4-1/2" Zn Safety Hasp (N102-376)
- X1 TOOLS R-266 Square O-Ring ID: 8, CS 1/8, OD 8 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R266x1)
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- FLASH FURNITURE 24" Whitewashed Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-332315-GG)
- FLASH FURNITURE 24" Whitewash Wall Mount Shelf with Hanging Hooks (HFKHD-HEF0-CRE8-732315-GG)
- FLASH FURNITURE 24" Classic Brown Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-632315-GG)
- FLASH FURNITURE 24" Weathered Wall Mount Shelf with Hanging Hooks (HFKHD-GDIS-CRE8-142315-GG)
- FLASH FURNITURE 24" Black Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-432315-GG)
- BRADLEY Hat & Coat Hook, Polished SS (9135-000000)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- Flash Furniture Coat Hooks