Shop All Coat Hooks
Flash Furniture
24" Weathered Wall Mount Shelf with Hanging Hooks
Mfr # HFKHD-GDIS-CRE8-142315-GG
Zoro # G206133462
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Pine Wood
- Color Weathered Brown
- Overall Length 4.33
- Weight 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HFKHD-GDIS-CRE8-142315-GG
- Zoro # G206133462
- UPC # 196861030642
- Country of Origin China
- Category Coat Hooks
Dimensions
Overall Length | 4.33 |
Details
Material | Metal, Pine Wood |
Color | Weathered Brown |
Weight | 4.4 |
Description
Add some much needed vertical storage as well as great style to your entryway, bedroom, or bathroom with this wall mounted storage shelf. Featuring 5 rustic double hooks capable of holding up to 10 pounds, you can hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf also boasts an upper shelf to display photos or decor and can help keep your clutter in order while lending on-trend sophistication to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 16x16In (5YL96)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- RICHELIEU HARDWARE 1 3/8 in (35 mm) x 25/32 in (20 mm) Brushed Nickel Traditional Cabinet Knob (BP260637195)
- FLASH FURNITURE 24" Classic Brown Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-632315-GG)
- FLASH FURNITURE 24" Whitewash Wall Mount Shelf with Hanging Hooks (HFKHD-HEF0-CRE8-732315-GG)
- FLASH FURNITURE 24" Black Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-432315-GG)
- FLASH FURNITURE 24" Whitewashed Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-332315-GG)
- FLASH FURNITURE 24" Whitewashed Wall Mount Coat Rack with Baskets (HFMHD-GDI-CRE8-012315-GG)
- RESIDENTIAL ESSENTIALS Vertical Double Robe Coat Hook- Black (10605BK)
- ZORO SELECT Coat and Garment Hook, Brass (1HGL7)
- Flash Furniture Coat Hooks