Shop All Desks
Flash Furniture
24 W X 31.25 H, Walnut/Silver, Laminate, Steel
Mfr # FD-DESK-GY-WAL-GG
Zoro # G308201830
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 31.25
- Finish Silver Metal
- Material Laminate, Steel
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-DESK-GY-WAL-GG
- Zoro # G308201830
- UPC # 196861085499
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 24 |
Overall Height | 31.25 |
Length | 18 |
Details
Finish | Silver Metal |
Color | Walnut/Silver |
Material | Laminate, Steel |
Weight | 24 |
Description
If you need a sturdy addition to the classroom, a dedicated workspace for homeschooling and homework, or a place for the little ones to playschool then the Student Desk with Metal Book Box is just the ticket The high pressure walnut laminate top is 625 inches thick with a black lacquer edge treatment for safety Under the desktop is a spacious, heavyduty, silver metal book box with ample room for books, papers, and other supplies The oneofakind crisscross tubular frame ensures stability and the legs are height adjustable to fit students of all sizes Adjustable nylon glides keep the desk from wobbling on uneven surfaces and protect your floors by sliding smoothly when you need to move them This open front book box desk is recommended for students from elementary through high school
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- SAUDER Granite Trace Lateral File Rc (433951)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- LAWRENCE FRAMES Polished Silver Plate 5x7 Hinged Double Horizontal - Bead Border Design (11675D)
- FLASH FURNITURE Folding Training Table, 72" D X 18" W X 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- FLASH FURNITURE Black Glass L-Shape Corner Computer Desk (NAN-CD-22181-BK-GG)
- FLASH FURNITURE 23.625 W X 31.5 H, Grey, Laminate, Steel (3-YU-YCX-046-09010-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D X 47-1/4" W X 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE 51.5 W X 30 H, Blue, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-BL-GG)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-8827)
- Flash Furniture Desks