Shop All Desks
Flash Furniture
24 W X 31.25 H, Gray, Laminate, Steel
Mfr # FD-DESK-GY-GG
Zoro # G201802370
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 31.25
- Finish Black Metal
- Color Gray
- Material Laminate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-DESK-GY-GG
- Zoro # G201802370
- UPC # 889142982388
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 24 |
Overall Height | 31.25 |
Overall Length | 18 |
Details
Finish | Black Metal |
Color | Gray |
Material | Laminate, Steel |
Weight | 24 |
Capacity | 300 |
Description
If you need a sturdy addition to the classroom, a dedicated workspace for homeschooling and homework, or a place for the little ones to playschool then the Student Desk with Metal Book Box is just the ticket. The high pressure laminate top is .625 inches thick with a black lacquer edge treatment for safety. Under the desktop is a spacious, heavy-duty, black metal book box with ample room for books, papers, and other supplies. The one-of-a-kind crisscross tubular frame ensures stability and the legs are height adjustable to fit students of all sizes. Adjustable nylon glides keep the desk from wobbling on uneven surfaces and protect your floors by sliding smoothly when you need to move them. This open front book box desk is recommended for students from elementary through high school.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- REGENCY Array 96" Conference Table with Power Data Grommet- Ash Grey/ Black (ACT9648AGBK)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- FLASH FURNITURE Writing Desk, 23-1/2" D X 47-1/4" W X 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D X 29-1/4" W X 28-1/2" to 38-1/2" H, Cherry (NAN-JN-2762-GG)
- FLASH FURNITURE Multi Functional Desk, 61-3/4" D X 95" W X 34" H, Teakwood, Metal, Table Top: Glass (NAN-WK-105-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 27-7/8" W X 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D X 55" W X 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- Flash Furniture Desks