Shop All Activity & Classroom Tables
Flash Furniture
24" W X 24" L X 20.25" H, Vinyl, Black
Mfr # JB-TABLE-BK-GG
Zoro # G3556994
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 24"
- Height 20.25"
- Tabletop Material Vinyl
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JB-TABLE-BK-GG
- Zoro # G3556994
- UPC # 889142582236
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 20.25" |
Details
Tabletop Material | Vinyl |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Color | Black |
Description
On the hunt for a multipurpose table for your growing toddler? This kid size folding table is perfect for snack time, arts & crafts, learning and reading. This kid dining room table can be placed next to the main dining table for everyone to enjoy meals as a family while allowing young kids to become more independent. Safety measure in place to keep the table from collapsing on children; push in lever to unlock, then fold. This table makes the perfect activity table with its easy to clean vinyl covering that is perfect for the playroom. Sized for shared spaces in the kitchen, bedroom or kid's playroom, this toddler table will be their special little table for everything. You won't be disappointed in the joy that you'll bring to your little lady or little man by presenting them with their very own folding table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- FLASH FURNITURE Flower Activity Table, 60" W X 60" L X 30.125" H, Laminate, Grey (XU-A60-FLR-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 72" L X 25.25" H, Laminate, Yellow (XU-A3072-REC-YEL-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 48" L X 30.5" H, Laminate, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" W X 48" L X 25.125" H, Laminate, Grey (XU-A2448-REC-GY-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 72" L X 25.25" H, Laminate, Grey (XU-A3072-REC-GY-H-P-GG)
- FLASH FURNITURE Crescent 25.125 W X 35.5 L X 23.5 H, Plastic, Steel, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- FLASH FURNITURE Kidney Activity Table, 35 W X 65 L X 23.75 H, Plastic, Steel, Red (YU-YCX-0043-2-MOON-TBL-RED-E-GG)
- Flash Furniture Activity & Classroom Tables