Shop All Bar & Counter Height Tables
This Product is Discontinued
Flash Furniture
24" W, 41" H, Galvanized Steel, Rubber Top, Black-Antique Gold (Discontinued)
Mfr # CH-51080-40-BQ-GG
Zoro # G3603761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Width 24"
- Height 41"
- Tabletop Material Galvanized Steel, Rubber
- Tabletop Color Black-Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-51080-40-BQ-GG
- Zoro # G3603761
- UPC # 889142064978
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Height | 41" |
Depth | 24" |
Overall Height | 41 |
Overall Width | 24 |
Overall Length | 24 |
Details
Shape | Round |
Tabletop Material | Galvanized Steel, Rubber |
Tabletop Color | Black-Antique Gold |
Frame Material | Metal |
Finish | Black Powder Coat |
Material | Metal (Table Top), Rubber (Floor Glides) |
Type | Indoor-Outdoor Bar Height Table |
Color | Black-Antique Gold |
Capacity | 300 |
Weight | 32 |
Description
Antique Metal Bar Table,24RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.