Shop All Bar & Counter Height Tables
Flash Furniture
24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black
Mfr # CH-51080-40-BK-GG
Zoro # G3603910
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 41"
- Tabletop Material Galvanized Steel, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51080-40-BK-GG
- Zoro # G3603910
- UPC # 889142064954
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 41" |
Depth | 24" |
Overall Height | 41 |
Overall Width | 24 |
Overall Length | 24 |
Details
Shape | Round |
Tabletop Material | Galvanized Steel, Rubber |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Metal (Table Top), Rubber (Floor Glides) |
Weight | 32 |
Capacity | 300 |
Description
When you need a surface for work, dining, or any other reason, Zoro's selection of tables has you covered. This nan includes characteristics like: WIDTH: 24", MATERIAL: Metal (Table Top), Rubber (Floor Glides), COLOR: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLD713547MH)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- SOUTHWIRE Wobblelight32 150W LED (111301LED)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Grey (CH-31330-SIL-GG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE Blk Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain (HDBF1017-GG)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- Flash Furniture Bar & Counter Height Tables