Shop All Wall Shelving
Flash Furniture
24" Rustic Brown Wall Mount Shelf with Hanging Hooks
Mfr # HFKHD-GDIS-CRE8-832315-GG
Zoro # G106154086
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Pine Wood
- Color Rustic Brown
- Weight Capacity 25
- Overall Height 10
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HFKHD-GDIS-CRE8-832315-GG
- Zoro # G106154086
- UPC # 196861030611
- Country of Origin China
- Category Wall Shelving
Dimensions
Overall Height | 10 |
Overall Width | 24 |
Details
Material | Metal, Pine Wood |
Color | Rustic Brown |
Weight Capacity | 25 |
Description
Add some much needed vertical storage as well as great style to your entryway, bedroom, or bathroom with this wall mounted storage shelf. Featuring 5 rustic double hooks capable of holding up to 10 pounds, you can hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf also boasts an upper shelf to display photos or decor and can help keep your clutter in order while lending on-trend sophistication to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- WALLSCAPES 36 in. Jazzy Shelf, Blue & White (HSJKIT736BL)
- DEFLECTO Literature Rack- Magz Size- 1 Pkt- 9-.13in.x2-.75in.x11-.75in.- CL (DE463217)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- ALATERRE FURNITURE Pomona 36"H Metal and Solid Wood Wall Shelf (AMBA5520)
- KNAPE & VOGT Kv 255 Alubrs 72 Shelf Standards Aluminum Brass 72 in. (255AL BR 72)
- KNAPE & VOGT Shelf Wood Espresso 5/8X8X48In (1980 ESP 8X48)
- Flash Furniture Wall Shelving