Shop All Decorative Mirrors
Flash Furniture
24" Round Gold Metal Framed Accent Wall Mirror
Mfr # RH-M003-RD60BB-GD-GG
Zoro # G003614652
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Length 1.125
- Material Aluminum, Glass
- Overall Height 24
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RH-M003-RD60BB-GD-GG
- Zoro # G003614652
- UPC # 840196320588
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Overall Width | 24 |
Overall Length | 1.125 |
Overall Height | 24 |
Details
Color | Gold |
Material | Aluminum, Glass |
Weight | 7 |
Description
Whether you're updating your space or moving to a new one, gather natural light and make any room in your home seem bigger with this round wall mount mirror. The modern design boasts a slim, oxidized gold aluminum frame that lends an aged look to blend in almost any decor. Silver backed 4mm glass provides high reflectivity for a distortion-free image. Modern mirrors are safety-minded for a better fit in homes with children and pets. Shatterproof backing technology ensures the glass stays put in case of accidental breakage to prevent cuts to small feet or paws. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and balconies. The mounting hardware is included with your new mirror so you can install it as soon as you receive it. Clean with water followed by a dry cloth to maintain its great looks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- BOSS High Back LeatherPlus Chair (B8401)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- Flash Furniture Decorative Mirrors