Shop All Counter Height Stools
Flash Furniture
24" High Yellow Metal Counter Height Stool
Mfr # CH-61200-24-YL-GG
Zoro # G3603597
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 24-1/2"
- Weight Capacity 500 lb.
- Material Galvanized steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-24-YL-GG
- Zoro # G3603597
- UPC # 889142059868
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/2" |
Height | 36.25 |
Width | 15.75 |
Length | 19 |
Details
Color | Yellow |
Caster Type | Glides |
Weight Capacity | 500 lb. |
Material | Galvanized steel |
Frame Material | Metal |
Finish | Yellow Powder Coat |
Backrest | Vertical Slat Back |
Seat Material | Galvanized Steel |
Capacity | 500 |
Seat Color | Yellow |
Description
Yellow Metal Outdoor Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Counter Stool, PK2 (121-6621)
- Flash Furniture Counter Height Stools