Shop All Counter Height Stools
Flash Furniture
24" High Silver Metal Counter Height Stool w/Back
Mfr # CH-31320-24GB-SIL-GG
Zoro # G3603490
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Caster Type Plastic Glides
- Seat Height Range 24-1/4"
- Weight Capacity 500 lb.
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24GB-SIL-GG
- Zoro # G3603490
- UPC # 889142013600
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/4" |
Height | 39.25 |
Length | 20 |
Width | 17.75 |
Details
Color | Silver |
Item | Slv Metal Outdoor Stool,24" |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Plastic, Metal |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Galvanized Steel, Plastic |
Finish | Silver Powder Coat |
Capacity | 500 |
Seat Color | Silver |
Description
Slv Metal Outdoor Stool,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- WAKE-UP 2 Inch Number LCD Atomic Alarm Clock (WA125905)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, NavyWhite and Bamboo (SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb. (CH-31320-24-OR-WD-GG)
- Flash Furniture Counter Height Stools