Shop All Counter Height Stools
Flash Furniture
24" High Silver Metal Counter Height Stool
Mfr # CH-61200-24-SIL-GG
Zoro # G3603439
original price:
$155.99
9% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Caster Type Glides
- Seat Height Range 24-1/2"
- Weight Capacity 500 lb.
- Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-24-SIL-GG
- Zoro # G3603439
- UPC # 889142059844
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/2" |
Height | 36.25 |
Width | 15.75 |
Length | 19 |
Details
Color | Silver |
Caster Type | Glides |
Weight Capacity | 500 lb. |
Material | Galvanized steel |
Frame Material | Metal |
Finish | Silver Powder Coat |
Backrest | Vertical Slat Back |
Seat Material | Galvanized Steel |
Item | Silver Metal Outdoor Stool,24" |
Capacity | 500 |
Seat Color | Silver |
Description
Silver Metal Outdoor Stool,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Black, PK4 (970)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- Flash Furniture Counter Height Stools