Shop All Counter Height Stools
Flash Furniture
24" High Red Metal Counter Height Stool with Back
Mfr # CH-31320-24GB-RED-GG
Zoro # G3603457
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 24-1/4"
- Weight Capacity 500 lb.
- Material Metal, Galvanized Steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24GB-RED-GG
- Zoro # G3603457
- UPC # 889142013617
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/4" |
Width | 17.75 |
Height | 39.25 |
Length | 20 |
Details
Color | Red |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Galvanized Steel |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Finish | Red Powder Coat |
Seat Material | Galvanized Steel, Plastic |
Capacity | 500 |
Seat Color | Red |
Description
Red Metal Outdoor Stool,24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 8 Ft. x 30" Banquet (PFT2-3096)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- GE Burner Bowl, 6in (WB31T10014)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- FLASH FURNITURE Cappuccino Wood Stool, 24" (TA-61024-CA-CTR-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- FLASH FURNITURE 24" High No Back Blue Metal Counter Height Stool (CH-31320-24-BL-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- HOLLAND BAR STOOL CO Grizzly 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (84025BWBlkVinyl)
- Flash Furniture Counter Height Stools