Shop All Counter Height Stools
Flash Furniture
24" High Red Metal Counter Height Stool
Mfr # CH-61200-24-RED-GG
Zoro # G3603463
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 24-1/2"
- Weight Capacity 500 lb.
- Material Galvanized steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-24-RED-GG
- Zoro # G3603463
- UPC # 889142059837
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/2" |
Width | 15.75 |
Length | 19 |
Height | 36.25 |
Details
Color | Red |
Caster Type | Glides |
Weight Capacity | 500 lb. |
Material | Galvanized steel |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Seat Material | Galvanized Steel |
Finish | Red Powder Coat |
Capacity | 500 |
Seat Color | Red |
Description
Red Metal Outdoor Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWELSOFT Women Plush Shawl Collar Robe, Fleece Bathrobe, White L/XL (PLH-RB-Wh-L)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- Flash Furniture Counter Height Stools