Shop All Counter Height Stools
Flash Furniture
24" High No Back Blue Metal Counter Height Stool
Mfr # CH-31320-24-BL-GG
Zoro # G3603411
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Galvanized steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24-BL-GG
- Zoro # G3603411
- UPC # 889142014102
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Width | 16 |
Length | 16 |
Height | 24 |
Details
Color | Blue |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Galvanized steel |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Galvanized Steel, Plastic |
Finish | Blue Powder Coat |
Capacity | 500 |
Seat Color | Blue |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful counter stool with growing popularity. This space-saving stool is stackable making it great for storing. This stool features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The legs have protective floor glides that prevent damage to flooring. This all-weather use stool is great for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The unique design of this backless stool gives it the versatility to be used in multiple spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- TRUE Gasket Base (861314)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- FLASH FURNITURE Antique White Wash Solid Wood Counter Stools, 2PK (ES-STBN5-24-WH-2-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS007-IV)
- Flash Furniture Counter Height Stools