Shop All Counter Height Stools
Flash Furniture
24" High Blue Metal Counter Height Stool w/ Back
Mfr # CH-31320-24GB-BL-GG
Zoro # G3603387
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 24-1/4"
- Weight Capacity 500 lb.
- Material Metal, Galvanized Steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24GB-BL-GG
- Zoro # G3603387
- UPC # 889142013624
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/4" |
Length | 20 |
Height | 39.25 |
Width | 17.75 |
Details
Color | Blue |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Galvanized Steel |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Galvanized Steel, Plastic |
Finish | Black Powder Coat |
Capacity | 500 |
Seat Color | Blue |
Description
Blue Metal Outdoor Stool,24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- TRUE Hose, Water Clear Vinyl (882671)
- RAINBRELLA UMBRELLA MANL 42"" BLK (48136)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE Cappuccino Wood Stool, 24" (TA-61024-CA-CTR-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-LTGY-F-GG)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Bar Stools, 2PK (ES-STBN5-29-GY-2-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- LUMISOURCE Midas Counter Stool in Gold with Blue Velvet Cushion, PK 2 (B26-MDAS AU+BU2)
- Flash Furniture Counter Height Stools