Shop All Counter Height Stools
Flash Furniture
24" High Black/Gold Counter Height Stool w/ Back
Mfr # CH-31320-24GB-BQ-GG
Zoro # G3603183
product price: $79.05
/ea
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 24-1/4"
- Weight Capacity 500 lb.
- Material Metal, Galvanized Steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24GB-BQ-GG
- Zoro # G3603183
- UPC # 889142013655
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/4" |
Height | 39.25 |
Width | 17.75 |
Length | 20 |
Details
Color | Black-Antique Gold |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Galvanized Steel |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Finish | Black Powder Coat |
Seat Material | Galvanized Steel, Plastic |
Capacity | 500 |
Seat Color | Black-Antique Gold |
Description
Antiq Metal Outdoor Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 High Counter Height Stool, WhiteGray and Bamboo (SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-LTGY-F-GG)
- FLASH FURNITURE 24" Black Backless Metal Stool (CH-31320-24-BK-WD-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- BORAAM Boraam 48829 29 in. Augusta Swivel Stool - Cappuccino (48829)
- Flash Furniture Counter Height Stools