Shop All Counter Height Stools
Flash Furniture
24" High Backless Silver Counter Height Stool
Mfr # CH-31320-24-SIL-GG
Zoro # G3778183
original price:
$69.09
11% off
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH-31320
- Overall Height 24 in
- Caster Type Plastic Glides
- Seat Height Range 24 in
- Weight Capacity 330 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24-SIL-GG
- Zoro # G3778183
- UPC # 889142002840
- Country of Origin India
- Category Counter Height Stools
Dimensions
Overall Height | 24 in |
Seat Height Range | 24 in |
Seat Depth | 16 in |
Seat Width | 16 in |
Height | 24 |
Length | 16 |
Width | 16 |
Maximum Seat Height | 24 in |
Adjustable Seat Height | No |
Seat Width/Diameter | 16 in |
Minimum Seat Height | 24 in |
Description
Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest No, Base Color Silver, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 in, ESD Conductive No, Assembled Assembled, Footring Shape Square, Includes Glides Yes, Load Capacity 330 lb, Maximum Tilting Angle Not Applicable, Number of Legs 4, Seat Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- SAN MIGUEL Caliente Orb Lighting (292996)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- FLASH FURNITURE 24" High Backless Red Metal Counter Height Stool (CH-31320-24-RED-GG)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown (ANEL03FDC)
- Flash Furniture Counter Height Stools