Shop All Counter Height Stools
Flash Furniture
24" High Backless Orange Counter Height Stool
Mfr # CH-31320-24-OR-GG
Zoro # G3603527
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Caster Type Plastic Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-24-OR-GG
- Zoro # G3603527
- UPC # 889142002833
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Width | 16 |
Length | 16 |
Height | 24 |
Details
Color | Orange |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Plastic |
Frame Material | Metal |
Finish | Orange Powder Coat |
Backrest | Backless |
Seat Material | Galvanized Steel, Plastic |
Capacity | 500 |
Seat Color | Orange |
Description
Org Backless Metal Stool,24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- FLASH FURNITURE 24" High No Back Blue Metal Counter Height Stool (CH-31320-24-BL-GG)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- FLASH FURNITURE 2 Pack 24" High Red Metal Counter Height Stool (2-CH-61200-24-RED-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool w/Back (CH-31320-24GB-SIL-GG)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown (ANEL03FDC)
- Flash Furniture Counter Height Stools