Shop All Counter Height Stools
Flash Furniture
24" High Backless Copper Counter Height Stool
Mfr # ET-BT3503-24-COP-GG
Zoro # G3616422
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Plastic
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-24-COP-GG
- Zoro # G3616422
- UPC # 889142024460
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Height | 24 |
Width | 16 |
Length | 16 |
Details
Color | Copper |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Plastic |
Frame Material | Metal |
Backrest | Backless |
Finish | Copper Powder Coat |
Seat Material | Iron, Plastic |
Capacity | 500 |
Seat Color | Copper |
Description
Distressed Copper Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- Flash Furniture Counter Height Stools