Shop All Counter Height Stools
Flash Furniture
24" High Backless Blue Metal Counter Height Stool
Mfr # ET-BT3503-24-AB-GG
Zoro # G3616328
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Plastic
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-24-AB-GG
- Zoro # G3616328
- UPC # 889142080985
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Width | 16 |
Height | 24 |
Length | 16 |
Details
Color | Antique Blue |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Plastic |
Frame Material | Metal |
Backrest | Backless |
Finish | Blue Powder Coat |
Seat Material | Iron, Plastic |
Capacity | 500 |
Seat Color | Antique Blue |
Description
Distressed Blue Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE 24" High Red Metal Counter Height Stool (CH-61200-24-RED-GG)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- FLASH FURNITURE 24" High Backless Red Metal Counter Height Stool (CH-31320-24-RED-GG)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 24" (CH-182020-24-BK-F-GG)
- CHESTERFIELD LEATHER Big & Tall Copper Stamped Back Counter Stool with Arms - Bronze Powder Coat (CH115690)
- Flash Furniture Counter Height Stools